Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K85X92X20-B/0-7 https://www.bdiexpress.com/medias/INDINABRGXXX-NR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDJ8aW1hZ2UvanBlZ3xhRE5sTDJneVppOHhNRFV4Tnpnek1EQTNORE01T0M5SlRrUkpUa0ZDVWtkWVdGaGZUbEl4WDBGVFUxbGZVMVJNWHpNd01IZ3pNREF1YW5CbnwwZTJkZGU2ZDQ2NDI0OTVhNmQ1NzJiYzY2NTQyYzJkNzI1NTg5YWI3MTczYTJkMjc0NDkwYjdlOGM4Mzc0ZTI3
18314998 Needle Non Thrust Roller Bearings 

INA INA

K85X92X20-B/0-7

Description

K85X92X20-B/0-7 NEEDLE ROLLER CAGE ASSY ; 85MM BORE 92MM OD

Needle Bearing Roller Assembly; 85MM Bore; 92MM Outside Diameter; 20MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable

Part #

K85X92X20-B/0-7

BDI #
18314998

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

96.16 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 96.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.104
EAN
4012802606218
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.22928
Long Description
Needle Bearing Roller Assembly; 85MM Bore; 92MM Outside Diameter; 20MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Bore
3.346 Inch | 85 Millimeter
Width
0.787 Inch | 20 Millimeter
Outside Diameter
3.622 Inch | 92 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh