https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-PL2RB-NK-IR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTd8aW1hZ2UvanBlZ3xhREU0TDJoak5DOHhNRE16T1RVeE5qRTROalkxTkM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDFCTU1sSkNYMDVMWDBsU1h6TXdNSGd6TURBdWFuQm58ZTk0MzMwYTIwZGZhNTY5OTViYmI2NmRiOTdlY2U3NmFmNmQ1ODVjZmE2YzY0YjVlN2NmYTcwNWM0NDk3NTI3Mg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-PL2RB-NK-IR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTd8aW1hZ2UvanBlZ3xhREU0TDJoak5DOHhNRE16T1RVeE5qRTROalkxTkM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDFCTU1sSkNYMDVMWDBsU1h6TXdNSGd6TURBdWFuQm58ZTk0MzMwYTIwZGZhNTY5OTViYmI2NmRiOTdlY2U3NmFmNmQ1ODVjZmE2YzY0YjVlN2NmYTcwNWM0NDk3NTI3Mg
NTN
NTN
NK38X55X30+1R#02
NTN NTN
Description
NK38X55X30+1R#02 NEEDLE ROLLER BRG ; 31.75MM BORE 68MM OD
Needle Bearing; 31.7MM Bore; 55MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NK38X55X30+1R#02
BDI #
25266081
Details
130.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NK38X55X30+1R%2302/p/25266081
Your Price
$ 130.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
EAN
4550253072287
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Outer Ring with 2 Retaining Rings | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.ntnglobal.com
Long Description
Needle Bearing; 31.7MM Bore; 55MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Outside Diameter
2.165 Inch | 55 Millimeter
Bore
1.248 Inch | 31.7 Millimeter
Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

