https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MjB8aW1hZ2UvanBlZ3xhREU0TDJnM055OHhNRFV4Tnpnek5EVTJNell4TkM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDBGVFUxbGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw1OGQ5OTg2OTdkZjRhN2E5ZTBiNDhiNWZiNmMzYTdmMDU2NTQ3YzUyMTc3YmY0MGIwOWMxNTUzODVmNGUyYmI4
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MjB8aW1hZ2UvanBlZ3xhREU0TDJnM055OHhNRFV4Tnpnek5EVTJNell4TkM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDBGVFUxbGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw1OGQ5OTg2OTdkZjRhN2E5ZTBiNDhiNWZiNmMzYTdmMDU2NTQ3YzUyMTc3YmY0MGIwOWMxNTUzODVmNGUyYmI4
NTN
NTN
PK28X38X16.8X1
NTN NTN
Description
PK28X38X16.8X1 NEEDLE ROLLER BEARING ; NON-RETURNABLE 28MM ID 38MM OD
Needle Bearing Roller Assembly; 28MM Bore; 38MM Outside Diameter; 16.8MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
PK28X38X16.8X1
BDI #
1228167
Details
26.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/PK28X38X16-8X1/p/1228167
Your Price
$ 26.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.045
EAN
4547359156225
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0975
Long Description
Needle Bearing Roller Assembly; 28MM Bore; 38MM Outside Diameter; 16.8MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Outside Diameter
1.496 Inch | 38 Millimeter
Bore
1.102 Inch | 28 Millimeter
Width
0.661 Inch | 16.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

