RHP BEARING
RHP BEARING
22215EKJW33C3
RHP BEARING RHP BEARING
Description
22215EKJW33C3 SPHERICAL ROLLER BEARING ; 75MM BOREX130MM ODX31MM W
Spherical Roller Bearing; 75MM Tapered Bore; 31MM Outside Diameter; 130MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22215EKJW33C3
BDI #
17761926
Details
445.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22215EKJW33C3/p/17761926
Your Price
$ 445.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.58
EAN
0747023046607
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH315 (Specify Bore)
Withdrawal Nut
AN17
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
3.4833
Long Description
Spherical Roller Bearing; 75MM Tapered Bore; 31MM Outside Diameter; 130MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
1.22 Inch | 31 Millimeter
Bore
2.953 Inch | 75 Millimeter
Adapter Part Number
SNW15 H315X HA315X HE315X (Specify bore) Inch | H315X (Specify Bore) Millimeter
Width
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

