https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-DD2-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5Njh8aW1hZ2UvanBlZ3xhRGd5TDJobU5TOHhNRGcyTURJNU5qZzVOalUwTWk5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUkVReVgwSlNVMTlTVEY4ek1EQjRNekF3TG1wd1p3fGI0YjllOWMxMmQ2ODkxMDgyZTJhY2MzNDYzYmNlMDFlMGE3NjI0ZDk3MWUxNGZiMTBiY2E4NDQzY2QzNzZjOTA
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-DD2-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5Njh8aW1hZ2UvanBlZ3xhRGd5TDJobU5TOHhNRGcyTURJNU5qZzVOalUwTWk5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUkVReVgwSlNVMTlTVEY4ek1EQjRNekF3TG1wd1p3fGI0YjllOWMxMmQ2ODkxMDgyZTJhY2MzNDYzYmNlMDFlMGE3NjI0ZDk3MWUxNGZiMTBiY2E4NDQzY2QzNzZjOTA
NSK
NSK
22228CAMKDD2E4C3TF
NSK NSK
Description
22228CAMKDD2E4C3TF SPHERICAL RLR BEARING ; POR 140MM BOREX250MM ODX68MM W
Spherical Roller Bearing; 140MM Tapered Bore; 68MM Outside Diameter; 250MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22228CAMKDD2E4C3TF
BDI #
24666183
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22228CAMKDD2E4C3TF/p/24666183
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
13.99
EAN
0192661077702
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3128 (Specify Bore)
Withdrawal Nut
AN30
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
30.84551
Long Description
Spherical Roller Bearing; 140MM Tapered Bore; 68MM Outside Diameter; 250MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
9.843 Inch | 250 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Adapter Part Number
SNW3128 H3128 HA3128 HE3128 (Specify bore) Inch | H3128 (Specify Bore) Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

