SEW EURODRIVE
SEW EURODRIVE
30224
SEW EURODRIVE SEW EURODRIVE
Description
30224 TAPER ROLLER BEARING
Tapered Roller Bearing Assembly; Single Row; 120MM Bore; 215MM Outside Diameter; 43.5MM Width; Standard Precision
Part #
30224
BDI #
25103572
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30224/p/25103572
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.00
Noun
Assembly
Keyword String
Tapered Roller Bearing
Manufacturer URL
https://www.seweurodrive.com
Product Detail
Tapered Roller Bearing Assembly
Product Specification
Single Row; 120MM Bore; 215MM Outside Diameter; 43.5MM Width; Standard Precision
Long Description
Tapered Roller Bearing Assembly; Single Row; 120MM Bore; 215MM Outside Diameter; 43.5MM Width; Standard Precision