

SKF
SKF
30226
SKF SKF
Description
30226 TAPERED ROLLER BRG ; NON-RETURNABLE 130MMB 34MM CUPWD CLASS 3
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30226; 130MM Bore; 230MM Outside Diameter; 43.75MM Width; Single Row
Part #
30226
BDI #
1419282
Details
1286.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30226/p/1419282
Your Price
$ 1,286.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.959
EAN
7316577327048
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30226
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
15.07962
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30226; 130MM Bore; 230MM Outside Diameter; 43.75MM Width; Single Row
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Assembly Width
1.722 Inch | 43.75 Millimeter