https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
32204 90KA1
TIMKEN TIMKEN
Description
32204 90KA1 TAPERED ROLLER BEARING ASSY ; 20MM X 47MM X 19.25MM SINGLE ROW
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32204; 20MM Bore; 47MM Outside Diameter; 19.25MM Width; Single Row
Part #
32204-90KA1
BDI #
1424431
Details
85.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32204-90KA1/p/1424431
Your Price
$ 85.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.301
EAN
0053893805511
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32204
Assembly Number
92KA1
Assembly Components
X32204 (1) | Y32204 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32204-90KA1
Weight / LBS
0.664
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32204; 20MM Bore; 47MM Outside Diameter; 19.25MM Width; Single Row
Bore
0.787 Inch | 20 Millimeter
Assembly Width
0.758 Inch | 19.25 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
