https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
32208M 90KM1
TIMKEN TIMKEN
Description
32208M 90KM1 TAPERED ROLLER BEARING ASSY ; 40MM BORE 80MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32208; 40MM Bore; 80MM Outside Diameter; 24.75MM Width; Single Row
Part #
32208M-90KM1
BDI #
1424437
Details
70.14
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32208M-90KM1/p/1424437
Your Price
$ 70.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.538
EAN
0053893430881
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32208
Assembly Number
90KM1
Assembly Components
X32208M (1) | Y32208M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32208M-90KM1
Weight / LBS
1.216
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32208; 40MM Bore; 80MM Outside Diameter; 24.75MM Width; Single Row
Bore
1.575 Inch | 40 Millimeter
Assembly Width
0.974 Inch | 24.75 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
