

NTN
NTN
36990/36920
NTN NTN
Description
36990/36920 TAPERED RLR BRG ; 7"X8.9375"X1.1875" CARB STL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 36990; 177.8MM Bore; 227MM Outside Diameter; 30.15MM Width; Single Row
Part #
36990/36920
BDI #
1202203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/36990-36920/p/1202203
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.919
EAN
4547359297850
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
36990
Assembly Components
36990 (1) | 36920 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
6.4375
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 36990; 177.8MM Bore; 227MM Outside Diameter; 30.15MM Width; Single Row
Outside Diameter
8.937 Inch | 227 Millimeter
Assembly Width
1.187 Inch | 30.15 Millimeter
Bore
7 Inch | 177.8 Millimeter