

TIMKEN
TIMKEN
42350-90067
TIMKEN TIMKEN
Description
42350 90067 PREC 0 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 42350; 3-1/2" Bore; 5-7/8" Outside Diameter; 2-5/8" Width; Double Row
Part #
053893284019
BDI #
1342620
Details
3613.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/42350-90067/p/1342620
Your Price
$ 3,613.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.514
EAN
0053893284019
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
42350
Assembly Number
90067
Assembly Components
42350 (2) | 42587D (1) | X1S-42350 (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
42350-90067
Weight / LBS
10.462
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 42350; 3-1/2" Bore; 5-7/8" Outside Diameter; 2-5/8" Width; Double Row
Outside Diameter
5.875 Inch | 149.225 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Assembly Width
2.625 Inch | 66.68 Millimeter