

TIMKEN
TIMKEN
43131-90018
TIMKEN TIMKEN
Description
43131-90018 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 43131; 1-5/16" Bore; 3-3/16" Outside Diameter; 2-3/16" Width; Double Row
Part #
43131-90018
BDI #
1342871
Details
631.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/43131-90018/p/1342871
Your Price
$ 631.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.262
EAN
0053893288833
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
43131
Assembly Number
90018
Assembly Components
43131 (2) | 43319D (1) | X1S-43131 (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
43131-90018
Weight / LBS
2.881
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 43131; 1-5/16" Bore; 3-3/16" Outside Diameter; 2-3/16" Width; Double Row
Outside Diameter
3.188 Inch | 80.975 Millimeter
Assembly Width
2.188 Inch | 55.575 Millimeter
Bore
1.313 Inch | 33.35 Millimeter