

TIMKEN
TIMKEN
567A-902A7
TIMKEN TIMKEN
Description
567A-902A7 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 567; 2-13/16" Bore; 5" Outside Diameter; 3-3/16" Width; Double Row
Part #
567A-902A7
BDI #
1346963
Details
882.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/567A-902A7/p/1346963
Your Price
$ 882.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4
EAN
0053893812731
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
567
Assembly Number
902A7
Assembly Components
567A (2) | 563D (1) | X1S-567A (1)
End Play
0.014
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
567A-902A7
Weight / LBS
9.009
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 567; 2-13/16" Bore; 5" Outside Diameter; 3-3/16" Width; Double Row
Bore
2.813 Inch | 71.45 Millimeter
Assembly Width
3.188 Inch | 80.975 Millimeter
Outside Diameter
5 Inch | 127 Millimeter