KOYO
KOYO
68462/712
KOYO KOYO
Description
68462/712 ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 4-5/8" Bore; 7-1/8" Outside Diameter; 1-3/8" Width; Single Row
Part #
68462/712
BDI #
20865502
Details
364.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/68462-712/p/20865502
Your Price
$ 364.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.78
EAN
0605790371561
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
6.123
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 4-5/8" Bore; 7-1/8" Outside Diameter; 1-3/8" Width; Single Row
Assembly Width
1.375 Inch | 34.925 Millimeter
Bore
4.625 Inch | 117.475 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter

