https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDI-39585D-90015-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Mzh8aW1hZ2UvanBlZ3xhRFkzTDJnM1lTOHhNRGd5TVRRNE16ZzFOVGt3TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUkpYek01TlRnMVJGODVNREF4TlY4ek1EQjRNekF3TG1wd1p3fDU5NjEwMWZkZDJhOGI0MjQzYjhhYmNmNTY3NzQyYThkY2VlMTE5ZTBhMGFmYjgwNzk0Mjc1Yjc2YjU0Mzk1NTM
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDI-39585D-90015-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Mzh8aW1hZ2UvanBlZ3xhRFkzTDJnM1lTOHhNRGd5TVRRNE16ZzFOVGt3TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUkpYek01TlRnMVJGODVNREF4TlY4ek1EQjRNekF3TG1wd1p3fDU5NjEwMWZkZDJhOGI0MjQzYjhhYmNmNTY3NzQyYThkY2VlMTE5ZTBhMGFmYjgwNzk0Mjc1Yjc2YjU0Mzk1NTM
TIMKEN
TIMKEN
94706D-90096
TIMKEN TIMKEN
Description
94706D-90096 TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 94706; 7" Bore; 11-3/8" Outside Diameter; 4-7/8" Width; Double Row
Part #
94706D-90096
BDI #
1352865
Details
17488.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/94706D-90096/p/1352865
Your Price
$ 17,488.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
32.65
EAN
0053893449135
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
94706
Assembly Number
90096
Assembly Components
94706D (1) | 94113 (2) | Y7S-94113 (1)
End Play
0.001
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
94706D-90096
Weight / LBS
73.042
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 94706; 7" Bore; 11-3/8" Outside Diameter; 4-7/8" Width; Double Row
Bore
7 Inch | 177.8 Millimeter
Outside Diameter
11.375 Inch | 288.925 Millimeter
Assembly Width
4.875 Inch | 123.825 Millimeter
