TIMKEN
TIMKEN
96876TD-90073
TIMKEN TIMKEN
Description
96876TD-90073 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 96876; 8-3/4" Bore; 14" Outside Diameter; 5" Width; Double Row
Part #
96876TD-90073
BDI #
1353024
Details
58192.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/96876TD-90073/p/1353024
Your Price
$ 58,192.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
51.379
EAN
0053893454641
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
96876
Assembly Number
90073
Assembly Components
96876TD (1) | 96140 (2) | Y4S-96140 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
96876TD-90073
Weight / LBS
113.272
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 96876; 8-3/4" Bore; 14" Outside Diameter; 5" Width; Double Row
Bore
8.75 Inch | 222.25 Millimeter
Assembly Width
5 Inch | 127 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
