Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A4051-90038 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNASWH-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5OXxpbWFnZS9qcGVnfGFHTTNMMmczTUM4eE1EZ3lNVFEzTXpBME1qUTJNaTlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlUxZElYek13TUhnek1EQXVhbkJufDJkMjNkYTQwZjNiYzJjNTg1YmIwYzllMDUyMzFiNjE4MzRmMWQzNDYxMjdhNTZjNDQ0NjM4ZjE4MDdhYTExZWM
1353547 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

A4051-90038

Description

A4051-90038 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number A4051; 1/2" Bore; 1-5/8" Outside Diameter; 1-1/8" Width; Double Row

Part #

A4051-90038

BDI #
1353547

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1109.59 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,109.59 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.222
EAN
0053893139357
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
A4051
Assembly Number
90038
Assembly Components
A4051 (2) | K97618 (1) | K24300 (2)
End Play
0.003 to 0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
A4051-90038
Weight / LBS
0.518
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number A4051; 1/2" Bore; 1-5/8" Outside Diameter; 1-1/8" Width; Double Row
Assembly Width
1.125 Inch | 28.58 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Bore
0.5 Inch | 12.7 Millimeter