

FALK
FALK
D002885 BEARING TAPER V140
FALK FALK
Description
D002885 BEARING TAPER V140
Tapered Roller Bearing Assembly; Single Row; 75MM Bore; 160MM Outside Diameter; 55MM Width; Steel Material; For Horizontal Parallel Shaft Drives M1180
Part #
D002885 BEARING TAPER V140
BDI #
24997514
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/D002885-BEARING-TAPER-V140/p/24997514
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
M02284
Harmonized Tariff Code
8482.20.00.00
Noun
Assembly
Keyword String
Tapered Roller Bearing
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Tapered Roller Bearing Assembly
Product Specification
Single Row; 75MM Bore; 160MM Outside Diameter; 55MM Width; Steel Material
Long Description
Tapered Roller Bearing Assembly; Single Row; 75MM Bore; 160MM Outside Diameter; 55MM Width; Steel Material; For Horizontal Parallel Shaft Drives M1180