https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
TIMKEN
TIMKEN
EE755285-90059
TIMKEN TIMKEN
Description
EE755285-90059 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE755285; 28-1/2" Bore; 36" Outside Diameter; 3-5/16" Width; Single Row
Part #
EE755285-90059
BDI #
1355527
Details
75381.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE755285-90059/p/1355527
Your Price
$ 75,381.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
121.916
EAN
0053893796314
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE755285
Assembly Number
90059
Assembly Components
EE755285 (1) | 755360 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE755285-90059
Weight / LBS
268.778
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE755285; 28-1/2" Bore; 36" Outside Diameter; 3-5/16" Width; Single Row
Bore
28.5 Inch | 723.9 Millimeter
Outside Diameter
36 Inch | 914.4 Millimeter
Assembly Width
3.313 Inch | 84.15 Millimeter
