Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg HH258249TD-90026
1357697 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HH258249TD-90026

Description

HH258249TD-90026 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH258249; 11-15/16" Bore; 19-1/2" Outside Diameter; 10-3/8" Width; Double Row

Part #

HH258249TD-90026

BDI #
1357697

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

54699.91 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 54,699.91 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
224.499
EAN
0053893808055
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH258249
Assembly Number
90026
Assembly Components
HH258249TD (1) | HH258210 (2) | HH258210EA (1)
End Play
0.044
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavier Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH258249TD-90026
Weight / LBS
499.12
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH258249; 11-15/16" Bore; 19-1/2" Outside Diameter; 10-3/8" Width; Double Row
Outside Diameter
19.5 Inch | 495.3 Millimeter
Assembly Width
10.375 Inch | 263.525 Millimeter
Bore
11.938 Inch | 303.225 Millimeter