https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
HM237542-90143
TIMKEN TIMKEN
Description
HM237542-90143 TAPERED ROLLER BRG ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM237542; 6-7/8" Bore; 11-3/8" Outside Diameter; 5-5/8" Width; Double Row
Part #
HM237542-90143
BDI #
1358660
Details
12585.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM237542-90143/p/1358660
Your Price
$ 12,585.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
33.219
EAN
0053893535944
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM237542
Assembly Number
90143
Assembly Components
HM237542 (2) | HM237510CD (1) | HM237542XA (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM237542-90143
Weight / LBS
75.9
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM237542; 6-7/8" Bore; 11-3/8" Outside Diameter; 5-5/8" Width; Double Row
Outside Diameter
11.375 Inch | 288.925 Millimeter
Assembly Width
5.625 Inch | 142.875 Millimeter
Bore
6.875 Inch | 174.625 Millimeter
