https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
HM265049/HM265010
NTN NTN
Description
HM265049/HM265010 TAPERED RLR BRG ASSY ; NON-RETURNABLE
Tapered Bearing; Components HM265049 (1) | HM265010 (1); 14-1/2" Bore; 20-5/8" Outside Diameter; 4" Assembly Width; Single Row of Rollers
Part #
HM265049/HM265010
BDI #
25265501
Details
35582.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM265049-HM265010/p/25265501
Your Price
$ 35,582.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359665147
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM265049
Assembly Components
HM265049 (1) | HM265010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
143.299
Long Description
Tapered Bearing; Components HM265049 (1) | HM265010 (1); 14-1/2" Bore; 20-5/8" Outside Diameter; 4" Assembly Width; Single Row of Rollers
Outside Diameter
20.625 Inch | 523.875 Millimeter
Assembly Width
4 Inch | 101.6 Millimeter
Bore
14.5 Inch | 368.3 Millimeter
