https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-4SCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NzR8aW1hZ2UvanBlZ3xhR1JoTDJnM01TOHhNRFU0TmpJeE5URTFNelk1TkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWODBVME5PWHpSVFExQmZNekF3ZURNd01DNXFjR2N8Y2JiODJlYzUzMjEwMTcyMzRkMTQ3ZjJmNWIxYWYzNTllNmEyZmJlZTcxYWU4MmIzOGRlZDAxNzU1YzU0MDEyZg
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-4SCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NzR8aW1hZ2UvanBlZ3xhR1JoTDJnM01TOHhNRFU0TmpJeE5URTFNelk1TkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWODBVME5PWHpSVFExQmZNekF3ZURNd01DNXFjR2N8Y2JiODJlYzUzMjEwMTcyMzRkMTQ3ZjJmNWIxYWYzNTllNmEyZmJlZTcxYWU4MmIzOGRlZDAxNzU1YzU0MDEyZg
TIMKEN
TIMKEN
JM207049-90K01
TIMKEN TIMKEN
Description
JM207049-90K01 TAPERED ROLLER BRG ASSY ; POR NON-RETURNABLE MULTI-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM207049; 55MM Bore; 95MM Outside Diameter; 116MM Width; Quadruple Row
Part #
JM207049-90K01
BDI #
1360700
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JM207049-90K01/p/1360700
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.809
EAN
0053893509211
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JM207049
Assembly Number
90K01
Assembly Components
JM207049 (4) | JM207010 (4) | JY9511R (1) | M207010ES (2) | X4S-385 (2)
End Play
0.012
Number of Tapered Rows
Quadruple Row
Inch - Metric
Metric
Other Features
4 Single Cone | 4 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM207049-90K01
Weight / LBS
2.001
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM207049; 55MM Bore; 95MM Outside Diameter; 116MM Width; Quadruple Row
Assembly Width
4.567 Inch | 116 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
