

TIMKEN
TIMKEN
JRM4249-90UB3
TIMKEN TIMKEN
Description
JRM4249-90UB3 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM4249; 42MM Bore; 76MM Outside Diameter; 39MM Width; Double Row
Part #
JRM4249-90UB3
BDI #
1361255
Details
274.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JRM4249-90UB3/p/1361255
Your Price
$ 274.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.738
EAN
0053893823904
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JRM4249
Assembly Number
90UB3
Assembly Components
JRM4249 (2) | JRM4210XD (1) | GR20 (1) | JRM4200-S (2)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JRM4249-90UB3
Weight / LBS
1.65
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM4249; 42MM Bore; 76MM Outside Diameter; 39MM Width; Double Row
Assembly Width
1.535 Inch | 39 Millimeter
Outside Diameter
2.992 Inch | 76 Millimeter
Bore
1.654 Inch | 42 Millimeter