https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
M959442/M959410G2
NTN NTN
Description
M959442/M959410G2 TAPERED ROLLER BEARING ; NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M959442; 304.8MM Bore; 499.948MM Outside Diameter; 101.6MM Width; Single Row
Part #
M959442/M959410G2
BDI #
17149590
Details
44343.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M959442-M959410G2/p/17149590
Your Price
$ 44,343.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
67
EAN
4550253070832
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M959442
Assembly Components
M959442 (1) | M959410G2 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
147.70972
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M959442; 304.8MM Bore; 499.948MM Outside Diameter; 101.6MM Width; Single Row
Bore
12 Inch | 304.8 Millimeter
Outside Diameter
19.683 Inch | 499.948 Millimeter
Assembly Width
4 Inch | 101.6 Millimeter
