

TIMKEN
TIMKEN
SET1293-900SA
TIMKEN TIMKEN
Description
SET1293-900SA TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number XC2379; 3-1/16" Bore; 4-25/32" Outside Diameter; 31/32" Width; Single Row
Part #
SET1293-900SA
BDI #
1425618
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET1293-900SA/p/1425618
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.85
EAN
0053893551975
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
XC2379
Assembly Number
900SA
Assembly Components
XC2379CD (1) | XC2379DA (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.87
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number XC2379; 3-1/16" Bore; 4-25/32" Outside Diameter; 31/32" Width; Single Row
Outside Diameter
4.781 Inch | 121.437 Millimeter
Bore
3.063 Inch | 77.8 Millimeter
Assembly Width
0.969 Inch | 24.613 Millimeter