

TIMKEN
TIMKEN
SET220-900SA
TIMKEN TIMKEN
Description
SET220-900SA TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET220; 3.62" Bore; 6.62" Outside Diameter; " Width; Single Row
Part #
SET220-900SA
BDI #
21960296
Details
611.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET220-900SA/p/21960296
Your Price
$ 611.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893839400
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET220
Assembly Components
681 (1) | 672 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET220; 3.62" Bore; 6.62" Outside Diameter; " Width; Single Row
Bore
3.62 Inch | 91.948 Millimeter
Outside Diameter
6.62 Inch | 168.148 Millimeter