https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-4RW-KV-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwODR8aW1hZ2UvanBlZ3xhRGxrTDJoak9TOHhNRGcyTURVMk9UWTVNREUwTWk5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWODBVbGRmUzFaZk16QXdlRE13TUM1cWNHY3xiMjM3Y2ZlMGYyNDRiYWE1YWE0NzlmYTY1OWRmZmI3NzFkODQ4NjA1ZGJlZTZkMWMxYTVkNDBlYzUzYzhmOGJl
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-4RW-KV-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwODR8aW1hZ2UvanBlZ3xhRGxrTDJoak9TOHhNRGcyTURVMk9UWTVNREUwTWk5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWODBVbGRmUzFaZk16QXdlRE13TUM1cWNHY3xiMjM3Y2ZlMGYyNDRiYWE1YWE0NzlmYTY1OWRmZmI3NzFkODQ4NjA1ZGJlZTZkMWMxYTVkNDBlYzUzYzhmOGJl
NSK
NSK
STF310KVE4302AEG-02 G
NSK NSK
Description
STF310KVE4302AEG-02 G ; ROLL NECK
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 310MM Bore; 430MM Outside Diameter; 350MM Width; Quadruple Row
Part #
029176774584
BDI #
18241328
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/STF310KVE4302AEG-02-G/p/18241328
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0029176774584
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Quadruple Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 310MM Bore; 430MM Outside Diameter; 350MM Width; Quadruple Row
Bore
12.205 Inch | 310 Millimeter
Outside Diameter
16.929 Inch | 430 Millimeter
Assembly Width
13.78 Inch | 350 Millimeter
