NTN
NTN
14525
NTN NTN
Description
14525 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE 2.6875" OD X 5/8" W STL
Bearing Cup; 14525 Basic Number; Standard Precision; 2-11/16" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
14525
BDI #
25265670
Details
54.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/14525/p/25265670
Your Price
$ 54.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359885514
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
14525
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 14525 Basic Number; Standard Precision; 2-11/16" Outside Diameter; 5/8" Width; Single Row of Roller
Outside Diameter
2.688 Inch | 68.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


