Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1988-2 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-SCN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzNnxpbWFnZS9qcGVnfGFERTVMMmhrTlM4eE1EYzJPVE0zTlRZeU5USTBOaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVME5PWHpNd01IZ3pNREF1YW5Cbnw0YzRhZWI0NDc2OWY2ODE0OTg0YzE5YzdhMDU2NjNkZWMzYjQ2ZDA5N2QxYjMyNDRlZmIzYTA3NzgwNDNiMzZi
1311739 Tapered Roller Bearings 

TIMKEN TIMKEN

1988-2

Description

1988-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/8" BORE 0.762" WD

Bearing Cone; 1988 Basic Number; Standard Precision; 1-1/8" Bore; 0.762" Width; Single Row of Roller

Part #

1988-2

BDI #
1311739

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

81.07 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 81.07 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.139
EAN
0053893108155
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
1988
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1988-2
Long Description
Bearing Cone; 1988 Basic Number; Standard Precision; 1-1/8" Bore; 0.762" Width; Single Row of Roller
Width
0.762 Inch | 19.355 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh