

TIMKEN
TIMKEN
2582-2
TIMKEN TIMKEN
Description
2582-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/4" BORE 0.998" WD
Bearing Cone; 2582 Basic Number; Standard Precision; 1-1/4" Bore; 0.998" Width; Single Row of Roller
Part #
2582-2
BDI #
1328779

Details
78.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/2582-2/p/1328779
Your Price
$ 78.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.279
EAN
0053893118031
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
2582
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2582-2
Long Description
Bearing Cone; 2582 Basic Number; Standard Precision; 1-1/4" Bore; 0.998" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.998 Inch | 25.349 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh