TIMKEN
TIMKEN
42346-3
TIMKEN TIMKEN
Description
42346-3 TAPERED ROLLER BEARING CONE ; SINGLE PRECISION 4-8 OD
Bearing Cone; 42346 #3 Basic Number; Class 3 Precision; 3.463" Bore; 1-9/64" Width; Single Row of Roller
Part #
42346-3
BDI #
1342607
Details
1025.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/42346-3/p/1342607
Your Price
$ 1,025.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.417
EAN
0053893283685
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
42346 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 42346 #3 Basic Number; Class 3 Precision; 3.463" Bore; 1-9/64" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.463 Inch | 87.96 Millimeter
Width
1.141 Inch | 28.981 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


