NTN
NTN
47490
NTN NTN
Description
47490 TAPERED RLR BRG CONE ; 2.8125"X1.2813"
Bearing Cone; 47490 Basic Number; Standard Precision; 2-13/16" Bore; 1-9/32" Width; Single Row of Roller
Part #
47490
BDI #
17141721
Details
190.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/47490/p/17141721
Your Price
$ 190.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.939
EAN
4547359534146
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
47490
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 47490 Basic Number; Standard Precision; 2-13/16" Bore; 1-9/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Width
1.281 Inch | 32.537 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


