NTN
NTN
4T-44143PX2
NTN NTN
Description
4T-44143PX2 ; POR TAPERED ROLLER BEARING
Bearing Cone; 44143PX2 Basic Number; PX2 Precision; 1-7/16" Bore; 0.933" Width; Single Row of Roller
Part #
4T-44143PX2
BDI #
1202954
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-44143PX2/p/1202954
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.483
EAN
4547359301304
Product Group - BDI
B04334
Precision Class
PX2
Component
Cone
Basic Number
44143PX2
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 44143PX2 Basic Number; PX2 Precision; 1-7/16" Bore; 0.933" Width; Single Row of Roller
Width
0.933 Inch | 23.698 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


