NTN
NTN
4T-JHM807012
NTN NTN
Description
4T-JHM807012 TAPERED RLR BRG CUP ; SGL 105MMX29MM STL
Bearing Cup; JHM807012 Basic Number; Standard Precision; 105MM Outside Diameter; 29MM Width; Single Row of Roller
Part #
JHM807012
BDI #
17142064
Details
73.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JHM807012/p/17142064
Your Price
$ 73.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.522
EAN
4547359660548
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JHM807012
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Heavy Medium Duty | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; JHM807012 Basic Number; Standard Precision; 105MM Outside Diameter; 29MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.142 Inch | 29 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


