TIMKEN
TIMKEN
67787V-2
TIMKEN TIMKEN
Description
67787V-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 8-12 OD
Bearing Cone; 67787V Basic Number; Standard Precision; 6-7/8" Bore; 1-7/8" Width; Single Row of Roller
Part #
67787V-2
BDI #
1349263
Details
4047.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67787V-2/p/1349263
Your Price
$ 4,047.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
4.459
EAN
0053893370255
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
67787V
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Special Steel
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67787V-2
Long Description
Bearing Cone; 67787V Basic Number; Standard Precision; 6-7/8" Bore; 1-7/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
6.875 Inch | 174.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


