Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EH220710-2 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
1355661 Tapered Roller Bearings 

TIMKEN TIMKEN

EH220710-2

Description

EH220710-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

Bearing Cup; EH220710 Basic Number; Standard Precision; 7-7/8" Outside Diameter; 2-5/16" Width; Single Row of Roller

Part #

EH220710-2

BDI #
1355661

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1640.61 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,640.61 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.459
EAN
0053893513553
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
EH220710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extra Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EH220710-2
Long Description
Bearing Cup; EH220710 Basic Number; Standard Precision; 7-7/8" Outside Diameter; 2-5/16" Width; Single Row of Roller
Width
2.313 Inch | 58.75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.875 Inch | 200.025 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh