TIMKEN
TIMKEN
HM136940-2
TIMKEN TIMKEN
Description
NOT AVAILABLE IN US
Bearing Cone; HM136940 Basic Number; Standard Precision; 6-1/2" Bore; 2-15/16" Width; Single Row of Roller
Part #
HM136940-2
BDI #
1358347
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM136940-2/p/1358347
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
11.49
EAN
0053893498379
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM136940
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM136940 Basic Number; Standard Precision; 6-1/2" Bore; 2-15/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
2.938 Inch | 74.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


