

TIMKEN
TIMKEN
JHM534149-2
TIMKEN TIMKEN
Description
JHM534149-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 170MM BORE 38MM WID
Bearing Cone; JHM534149 Basic Number; Standard Precision; 170MM Bore; 38MM Width; Single Row of Roller
Part #
JHM534149-2
BDI #
1360304

Details
617.36
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JHM534149-2/p/1360304
Your Price
$ 617.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.878
EAN
0053893640440
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JHM534149
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JHM534149-2
Long Description
Bearing Cone; JHM534149 Basic Number; Standard Precision; 170MM Bore; 38MM Width; Single Row of Roller
Width
1.496 Inch | 38 Millimeter
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh