TIMKEN
TIMKEN
JRM4210XD-U0670
TIMKEN TIMKEN
Description
JRM4210XD-U0670 TAPERED ROLLER BRG CUP ; NON-RETURNABLE DOUBLE ROW 4 OD
Bearing Double Cup; JRM4210XD U0670 Basic Number; Standard Precision; 76MM Outside Diameter; 39MM Width; Double Row of Roller
Part #
JRM4210XD-U0670
BDI #
1361253
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JRM4210XD-U0670/p/1361253
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.295
EAN
0053893092737
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
JRM4210XD U0670
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; JRM4210XD U0670 Basic Number; Standard Precision; 76MM Outside Diameter; 39MM Width; Double Row of Roller
Outside Diameter
2.992 Inch | 76 Millimeter
Width
1.535 Inch | 39 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


