TIMKEN
TIMKEN
K24299-3
TIMKEN TIMKEN
Description
K24299-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4 OD
Bearing Double Cup; K24299 #3 Basic Number; Class 3 Precision; 1-3/4" Outside Diameter; 1-1/16" Width; Double Row of Roller
Part #
K24299-3
BDI #
1361763
Details
858.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K24299-3/p/1361763
Your Price
$ 858.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.166
EAN
0053893208176
Product Group - BDI
B04334
Precision Class
Class 3
Component
Double Cup
Basic Number
K24299 #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; K24299 #3 Basic Number; Class 3 Precision; 1-3/4" Outside Diameter; 1-1/16" Width; Double Row of Roller
Outside Diameter
1.75 Inch | 44.45 Millimeter
Width
1.063 Inch | 27 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


