TIMKEN
TIMKEN
LL573710DC-3
TIMKEN TIMKEN
Description
LL573710DC-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE 18-24 OD
Bearing Double Cup; LL573710DC #3 Basic Number; Class 3 Precision; 23-1/2" Outside Diameter; 2-7/8" Width; Double Row of Roller
Part #
LL573710DC-3
BDI #
1363654
Details
21508.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL573710DC-3/p/1363654
Your Price
$ 21,508.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
13.5
EAN
0013992372451
Product Group - BDI
B04336
Precision Class
Class 3
Component
Double Cup
Basic Number
LL573710DC #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Duty | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; LL573710DC #3 Basic Number; Class 3 Precision; 23-1/2" Outside Diameter; 2-7/8" Width; Double Row of Roller
Outside Diameter
23.5 Inch | 596.9 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.875 Inch | 73.025 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


