TIMKEN
TIMKEN
LL771911CD-2
TIMKEN TIMKEN
Description
LL771911CD-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Double Cup; LL771911CD Basic Number; Standard Precision; 22-1/4" Outside Diameter; 3" Width; Double Row of Roller
Part #
LL771911CD-2
BDI #
1363754
Details
16353.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL771911CD-2/p/1363754
Your Price
$ 16,353.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
15.3
EAN
0053893667737
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
LL771911CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Duty | Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL771911CD-2
Long Description
Bearing Double Cup; LL771911CD Basic Number; Standard Precision; 22-1/4" Outside Diameter; 3" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
22.25 Inch | 565.15 Millimeter
Width
3 Inch | 76.2 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


