TIMKEN
TIMKEN
LM763848-2
TIMKEN TIMKEN
Description
LM763848-2 TAPERED ROLLER BEARING CONE ; POR NON-RETURNABLE 12-18 OD
Bearing Cone; LM763848 Basic Number; Standard Precision; 14-1/4" Bore; 2-1/2" Width; Single Row of Roller
Part #
LM763848-2
BDI #
1365189
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM763848-2/p/1365189
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
21.48
EAN
0053893685182
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM763848
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM763848-2
Long Description
Bearing Cone; LM763848 Basic Number; Standard Precision; 14-1/4" Bore; 2-1/2" Width; Single Row of Roller
Width
2.5 Inch | 63.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
14.25 Inch | 361.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


