TIMKEN
TIMKEN
M255449WS-2
TIMKEN TIMKEN
Description
M255449WS-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; M255449WS Basic Number; Standard Precision; 11-3/8" Bore; 3-1/16" Width; Single Row of Roller
Part #
M255449WS-2
BDI #
1366002
Details
23539.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M255449WS-2/p/1366002
Your Price
$ 23,539.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
21.28
EAN
0053893454559
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M255449WS
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M255449WS-2
Long Description
Bearing Cone; M255449WS Basic Number; Standard Precision; 11-3/8" Bore; 3-1/16" Width; Single Row of Roller
Width
3.063 Inch | 77.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
11.375 Inch | 288.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


