TIMKEN
TIMKEN
M514546-2
TIMKEN TIMKEN
Description
M514546-2 TAPERED ROLLER BEARING CONE ; 2-7/8" BORE SR
Bearing Cone; M514546 Basic Number; Standard Precision; 2-7/8" Bore; 1.55" Width; Single Row of Roller
Part #
M514546-2
BDI #
1366393
Details
469.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M514546-2/p/1366393
Your Price
$ 469.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.005
EAN
0053893629469
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M514546
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M514546-2
Long Description
Bearing Cone; M514546 Basic Number; Standard Precision; 2-7/8" Bore; 1.55" Width; Single Row of Roller
Width
1.55 Inch | 39.37 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


