TIMKEN
TIMKEN
M959442DW-2
TIMKEN TIMKEN
Description
M959442DW-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE
Bearing Double Cone; M959442DW Basic Number; Standard Precision; 12.01" Bore; 7-7/8" Width; Double Row of Roller
Part #
M959442DW-2
BDI #
1366634
Details
294689.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M959442DW-2/p/1366634
Your Price
$ 294,689.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
97.61
EAN
0053893189840
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
M959442DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty | With Keyway or Slot | Extended Small Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M959442DW-2
Long Description
Bearing Double Cone; M959442DW Basic Number; Standard Precision; 12.01" Bore; 7-7/8" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
12.01 Inch | 305.054 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
7.875 Inch | 200.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


