

TIMKEN
TIMKEN
NP763720-2
TIMKEN TIMKEN
Description
NP763720-2 TAPERED ROLLER BEARING CUP ; SINGLE METRIC 4 OD
Bearing Cup; NP763720 Basic Number; Standard Precision; 2.441" Outside Diameter; 0.787" Width; Single Row of Roller
Part #
NP763720-2
BDI #
1368789

Details
28.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP763720-2/p/1368789
Your Price
$ 28.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.142
EAN
0053893198620
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP763720
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP763720 Basic Number; Standard Precision; 2.441" Outside Diameter; 0.787" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.441 Inch | 62.001 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.787 Inch | 19.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh