https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSYPR-29000-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MjR8aW1hZ2UvanBlZ3xhR1V4TDJoaE5pOHhNRFF5TlRNMU5EVTFNVE15Tmk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDh5T1RBd01GOVRWRXhmTXpBd2VETXdNQzVxY0djfDMyYjY1NDgzZDgyY2UyY2IxYTZmM2M5ZjI2NDc5Njc5NjEzZmNjZDgzMWU2MmJhOWY1OTU0YmE1NDQyZmNiZGY
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSYPR-29000-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MjR8aW1hZ2UvanBlZ3xhR1V4TDJoaE5pOHhNRFF5TlRNMU5EVTFNVE15Tmk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDh5T1RBd01GOVRWRXhmTXpBd2VETXdNQzVxY0djfDMyYjY1NDgzZDgyY2UyY2IxYTZmM2M5ZjI2NDc5Njc5NjEzZmNjZDgzMWU2MmJhOWY1OTU0YmE1NDQyZmNiZGY
NTN
NTN
29412E
NTN NTN
Description
29412E SPHERICAL ROLLER THRUST BEARING ; 60MMX130MMX42MM
Thrust Roller Spherical Bearing; 60MM Bore 1; 89MM Bore 2; 130MM Outside Diameter; 42MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29412E
BDI #
17006781
Details
3428.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29412E/p/17006781
Your Price
$ 3,428.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
2.5
EAN
4547359867312
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.44542
Long Description
Thrust Roller Spherical Bearing; 60MM Bore 1; 89MM Bore 2; 130MM Outside Diameter; 42MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
5.118 Inch | 130 Millimeter
Height
1.654 Inch | 42 Millimeter
Bore 1
2.362 Inch | 60 Millimeter
Bore 2
3.504 Inch | 89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

