https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-8000-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDB8aW1hZ2UvanBlZ3xhRGt4TDJoak1TOHhNREkwTkRnek16a3dNall5TWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDg0TURBd1gwSlNYek13TUhnek1EQXVhbkJufDMxYmE1ZTQxMzNhY2U5YjI0NzMxZmNmMTQzNjRhMTE4YWRjMGJmMTE3MmY5ZTIxYjkwMWQwMGI4ZmJjNTM1MWU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-8000-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDB8aW1hZ2UvanBlZ3xhRGt4TDJoak1TOHhNREkwTkRnek16a3dNall5TWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDg0TURBd1gwSlNYek13TUhnek1EQXVhbkJufDMxYmE1ZTQxMzNhY2U5YjI0NzMxZmNmMTQzNjRhMTE4YWRjMGJmMTE3MmY5ZTIxYjkwMWQwMGI4ZmJjNTM1MWU
CONSOLIDATED BEARING
CONSOLIDATED BEARING
81152 M P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
81152 M P/5 THRUST ROLLER BEARING ; NON RETURNABLE
Thrust Roller Cylindrical Bearing; 260MM Bore 1; 263MM Bore 2; 320MM Outside Diameter; 45MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Machined Bronze Cage; ABEC 5 | ISO P5; Roller Assembly plus Raceways
Part #
81152 M P/5
BDI #
222051
Details
10973.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81152-M-P-5/p/222051
Your Price
$ 10,973.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
7.98
EAN
0644075201377
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Machined Bronze
Precision Class
ABEC 5 | ISO P5
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
81152 M P/5
Weight / LBS
17.6
Long Description
Thrust Roller Cylindrical Bearing; 260MM Bore 1; 263MM Bore 2; 320MM Outside Diameter; 45MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Machined Bronze Cage; ABEC 5 | ISO P5; Roller Assembly plus Raceways
Bore 2
10.354 Inch | 263 Millimeter
Height
1.772 Inch | 45 Millimeter
Bore 1
10.236 Inch | 260 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

